1/2 in x 3/8 in Loose Key Handle Angle Supply Stop Valve in Polished Chrome

You last purchased this on
 
Zurn

1/2 in x 3/8 in Loose Key Handle Angle Supply Stop Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

1/2 in x 3/8 in Loose Key Handle Angle Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #ZZ8804XLQPC
  • Item #4804105
  • Manufacturer Part #Z8804-XL-Q-PC
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/2" nom and 3/8" OD, compression fittings
  • Lead-free materials comply with safe water drinking act
  • Fits most standard lavatories
  • Chrome-plated metal construction for long-lasting commercial usage
  • Round wheel handle
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
14 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Handle Material:
Brass
Handle Type:
Loose Key
Height:
2-1/2 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/2 in
Material:
Brass
Maximum Temperature:
100
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
2 lb
Width:
2-1/2 in