Zurn 1/2 in x 3/8 in Wheel Handle Angle Supply Stop Valve in Polished Chrome

ZZ8804XLPC

Manufacturer Part #: Z8804-XL-PC

Valve Size

1/2 in x 3/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Zurn Z8804-XL Series Compression - Compression (1/2 NOM x 3/8 OD) with Control Stop Standard
  • Low lead compliant, polished chrome-plated finish
  • 3-year warranty
  • Three year warranty

SPECIFICATIONS

End Connection 2
OD Compression
End Connections
Nominal x OD Compression
Handle Type
Wheel
Height
2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
200 psi
Maximum Temperature
100
NSF Certified
No
UL Listed
No
Valve Type
Angle Supply Stop Valve
Width
2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday