12 in. Direct Connect Downspout Boot
12 in. Direct Connect Downspout Boot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Transitions from rectangular gutter to drainage piping
- 1/4 in hole size
- 4 in x 3 in top Size
Specifications
- Application:
- Commercial
- Coating:
- Dura-coated
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 12 in
- Diameter:
- 3 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Faucet Material:
- Metal
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 7 in
- Length:
- 12 in
- Material:
- Cast Iron
- Origin:
- Global
- Overall Length:
- 12 in
- Overall Width:
- 7 in
- Product Type:
- Boot
- Sink Material:
- Cast Iron
- Size:
- 1/2 in
- Weight:
- 14 lb
- Width:
- 7 in