Zurn 1/2 x 1/2 in. FIP Less Union Trap Primer

ZZ102212CPIP

Fitting Sizes

1/2 in x 1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • All bronze body with integral vacuum breaker
  • Gasketed bronze cover
  • Non-liming internal operating assembly

SPECIFICATIONS

Application
Commercial
Color Finish
Stainless Steel
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Length
3-1/4 in
Material
Brass
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday