12 x 12 x 10-5/8 in. Floor Mount Cast Iron Floor Sink

Part #ZZ19503NH  |  Item #1377109  |  Manufacturer Part #Z1950-3NH

$ 1,741.00 EACH

Sink Bowl Size:

12 in x 12 in x 10-5/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Acid resistant enamel coating provides chemical resistance
  • Light-duty cast iron grate
  • Anti-splash interior bottom dome strainer to catch debris
  • Rounded body prevents bacteria buildup

Specifications

ADA Compliant: No

Application: Commercial

Color Finish: White

Color Finish Category: Whites

Depth: 12 in

End Connection 1: No Hub

End Connections: No Hub

Faucet Material: Plastic

Height: 10-5/8 in

Length: 12 in

Material: [Cast Iron, Plastic]

Overall Length: 12 in

Overall Width: 12 in

Sink Bowl Size: 12 in x 12 in x 10-5/8 in

Sink Installation Type: Floor Mount

Sink Material: Cast Iron

Size: 3 in

Weight: 34

Width: 12 in