Zurn 12 x 12 x 12-5/8 in. Floor Mount Cast Iron Floor Sink

ZZ19024NH

Manufacturer Part #: Z1902-4NH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Acid resistant enamel coating provides chemical resistance
  • Rounded body prevents bacteria buildup
  • Anti-splash interior bottom dome strainer to catch debris

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Drainage
Depth
12-5/8 in
Height
12-5/8 in
Sink Bowl Size
12 in x 12 in x 12-5/8 in
Sink Installation Type
Floor Mount
Sink Material
Cast Iron
Width
12 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday