Zurn
12 x 12 x 8-5/8 in. Floor Mount Cast Iron Floor Sink
Part #ZZ19002NH2 | Item #1132431 | Manufacturer Part #Z1900-2NH-2
Sink Bowl Size:
12 in x 12 in x 8-5/8 inProduct Details
- Acid resistant enamel coating provides chemical resistance
- Rounded body prevents bacteria buildup
- Anti-splash interior bottom dome strainer to catch debris
- Cast iron body with white A.R.E. interior
- Features 1/2 grate
- No-hub outlet
Documents
Specifications
ADA Compliant: No
Application: Commercial
Color Finish: White
Color Finish Category: Whites
Depth: 12 in
End Connection 1: No Hub
End Connections: No Hub
Faucet Material: Plastic
Height: 8-5/8 in
Length: 12 in
Material: [Cast Iron, Plastic]
Origin: Global
Overall Length: 12 in
Overall Width: 12 in
Sink Bowl Size: 12 in x 12 in x 8-5/8 in
Sink Installation Type: Floor Mount
Sink Material: Cast Iron
Size: 2 in
Weight: 32
Width: 12 in