12 x 12 x 8-5/8 in. Floor Mount Cast Iron Floor Sink
12 x 12 x 8-5/8 in. Floor Mount Cast Iron Floor Sink
Frequently Purchased Together
Product Details
- Rounded body prevents bacteria buildup
- Anti-splash interior bottom dome strainer to catch debris
- Acid resistant enamel coating provides chemical resistance
- No-hub outlet
- Anchor flange
- Features 1/2 grate
- Cast iron body with white A.R.E. interior
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Faucet Material:
- Metal
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Length:
- 12 in
- Material:
- Cast Iron, Plastic
- Origin:
- Global
- Product Type:
- Floor Sink
- Shape:
- Square
- Sink Bowl Size:
- 8-7/8 in x 8-7/8 in x 6 in
- Sink Depth:
- 8-5/8 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 12 in x 12 in
- Size:
- 3 in
- Weight:
- 38.4 lb
- Width:
- 12 in