12 x 12 x 8 in. Floor Mount Cast Iron Floor Sink

You last purchased this on
 
Zurn

12 x 12 x 8 in. Floor Mount Cast Iron Floor Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

12 x 12 x 8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZ19004NL
  • Item #1361206
  • Manufacturer Part #Z1900-4NL
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rounded body prevents bacteria buildup
  • Anti-splash interior bottom dome strainer to catch debris
  • Acid resistant enamel coating provides chemical resistance
  • Neo-loc outlet
  • Accommodates 4" pipe size
  • Cast iron body with white A.R.E. interior
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
12 in
Drain Opening:
8-7/8 in
End Connection 1:
Neo Loc
End Connections:
Neo Loc
Faucet Material:
Metal
Fits Pipe Size:
4 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Length:
12 in
Material:
Cast Iron, Plastic
Origin:
Global
Product Type:
Floor Sink
Shape:
Square
Sink Bowl Size:
8-7/8 in x 8-7/8 in x 6 in
Sink Depth:
8 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size, Overall:
12 in x 12 in
Size:
4 in
Weight:
32 lb
Width:
12 in