Zurn

12 x 12 x 9-1/8 in. Floor Mount Cast Iron Floor Sink

Part #ZZN19003NH  |  Manufacturer Part #ZN1900-3NH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Acid resistant enamel coating provides chemical resistance
  • Rounded body prevents bacteria buildup
  • Anti-splash interior bottom dome strainer to catch debris
  • Cast iron body with white A.R.E. interior, 12-1/2" square N.B. frame, and full grate with 1/2" openings
  • Accommodates 3" pipe size
  • No-hub outlet

Specifications

ADA Compliant: No

Application: Commercial, Drainage

Color Finish: White

Color Finish Category: Whites

End Connection 1: No Hub

Length: 12 in

Material: Cast Iron, Nickel Bronze, Plastic

Sink Bowl Size: 12 in x 12 in x 9-1/8 in

Sink Installation Type: Floor Mount

Sink Material: Cast Iron

Width: 12 in