Zurn
12 x 3/4 in. Non Freeze Hydrant Assembly
Part #ZZ1321C12 | Item #1728074 | Manufacturer Part #Z1321-C-12
$
154.76
EACH
(Pricing is for 3-1/8 in)
Length
Product Details
- Exposed, anti-siphon, and automatic draining
- Integral backflow preventer, copper casing, interior parts, and non-turning operating rod with free-floating compression closure valve
- Recommended for commercial applications such as office buildings, apartment complexes, malls and shopping centers, schools, churches, and industrial buildings
- Self-draining, non-freeze, anti-siphon wall hydrant with hose connection, and integral vacuum breaker
Documents
Specifications
Color Finish: Stainless Steel
End Connection 1: [Female Solder, MPT]
End Connection 2: Hose
End Connections: Female Solder;MPT x Hose
Height: 4-7/8 in
Length: 3-1/8 in
Material: Copper
Maximum Pressure: 125 psi
Valve Operator: Key
Valve Size: 3/4 in
Width: 18-1/8 in