1/2 x 3/8 in. IPS x OD Lavatory Supply Kit

Part #ZZ8802XLLR886012PC  |  Item #3929701  |  Manufacturer Part #Z8802-XL-LR8860-12PC

$ 49.70 EACH

Fitting Sizes:

1/2 in x 3/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Unit comes furnished with stops
  • Riser tube or flexible supply
  • Flanges and extension tubes
  • Three year warranty

Lead Law Compliant

Documents

Specifications

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: IPS

End Connection 2: OD Tube

End Connections: IPS x OD Tube

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 12 in

NSF Certified: No

Rigid: No

Water Supply Connector Type: Sink