1/2 x 3/8 in. Nom Compression x OD Compression Lavatory Supply Kit in Polished Chrome

Part #ZZ8804XLLR20PC  |  Item #3910958  |  Manufacturer Part #Z8804-XL-LR-20-PC

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unit comes furnished with stops
  • Riser tube or flexible supply
  • Flanges and extension tubes
  • Three year warranty

Lead Law Compliant

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Nominal

End Connection 2: Compression

End Connections: Nominal x Compression

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 20 in

NSF Certified: No

Rigid: No

Water Supply Connector Type: Sink