Zurn 1/2 x 3/8 in. Nominal x OD Compression Angle Lavatory Supply Stop Valve

ZZH8824LRPC

Valve Size

1/2 in x 3/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

End Connection 2
OD
Handle Type
Wheel
Length
14 in
Maximum Pressure
200 psi
Maximum Temperature
100
Valve Size
1/2 in x 3/8 in
Valve Type
Angle Supply Stop Valve
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday