Zurn 1/2 x 3/8 x 14 in. IPS x OD Lavatory Supply Kit with Loose Key

ZZ8802XLLRLKCEPC

Length

14 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Flanges and extension tubes
  • Riser tube or flexible supply
  • Three year warranty
  • Unit comes furnished with stops

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Lead Law Compliant
Yes
Length
14 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday