1/2 x 4-3/16 in. Trap Primer Tailpiece
1/2 x 4-3/16 in. Trap Primer Tailpiece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-liming internal operating assembly
- Gasketed bronze cover
- All bronze body with integral vacuum breaker
Specifications
- ANSI:
- ANSI 1018
- ASSE Standards:
- ASSE 1010 2004
- Depth:
- 5-17/50 in
- End Connection 1:
- FIPS, Union
- End Connection 2:
- FIPS, Union
- End Connections:
- FIPS;Union
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 4-3/16 in
- IAPMO Listed -:
- No
- Length:
- 5-17/50 in
- Material:
- Bronze
- Origin:
- Global
- Product Type:
- Tailpiece
- UL Listed:
- No
- Weight:
- 1.5 lb
- Width:
- 7 in