12 x 4 in. Roof Drain with External Water Dam
12 x 4 in. Roof Drain with External Water Dam
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Clamping collar and low silhouette cast iron dome
- Dura-Coated Cast Iron Body
- 12" diameter roof drain
Specifications
- Depth:
- 12 in
- Drain Base Material:
- Cast Iron
- Drain Opening:
- 4 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Height:
- 12 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- Origin:
- Global
- Weight:
- 33 lb
- Width:
- 12 in