Zurn

1.28 gpf Sensor Operated Water Closet Flush Valve

Part #ZZTR6200EVNM  |  Manufacturer Part #ZTR6200EV-NM

Flow Rate:

1.28 gpf
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Battery-powered sensor operated flush valve
  • Clog resistant piston operation with manual override button
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • 3-year warranty

Specifications

ADA Compliant: No

BAA Compliant: No

Battery Size: AA

CARB OTC LEED Compliant: No

Flow Rate: 1.28 gpf

GSA Approved: No

Height: 7 in

IAPMO Listed: No

Length: 12 in

Power Source: Battery

WaterSense Labeled: No

Width: 12 in