15 x 3 in. Roof Drain with External Water Dam

Part #ZZ1003NH89CR  |  Item #1755188  |  Manufacturer Part #Z100-3NH-89-C-R

$ 941.88 EACH

Drain Opening:

3 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 15" diameter primary roof drain
  • Clamping collar and low silhouette Poly-Dome
  • The 2" external water dam feature is to be used where a level of water is to be maintained for insulation purposes
  • Features 2" high external water dam
  • Features 3" no-hub connection

Specifications

Application: Commercial

Drain Base Material: Cast Iron

Drain Opening: 3 in

End Connection 1: No Hub

End Connections: No Hub

Faucet Material: Plastic

Height: 10 in

IAPMO Listed: No

Material: [Cast Iron, Plastic]

Sink Material: Cast Iron

Size: 15 in

Weight: 48.43