Zurn

1.6 gpf Elongated Wall Hung Two Piece Toilet in Brushed Stainless Steel

Part #ZZ5691  |  Manufacturer Part #Z5691

Color/Finish:
Brushed Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1,000-lbs load rating when installed with Zurn-XB series of bariatric water closet carriers
  • Wall-hung toilet keeps floor clear
  • Seamless 304 stainless steel is strong and durable
  • Extra-large, elongated rim and seat enhance user comfort
  • Self-centering, non-shift seat increases patient safety
  • Antimicrobial powder-coated surface and seat reduce germs and odors
  • Siphon-jet design boosts flushing power
  • Large, 15 ½ x 13 ½” water surface area
  • 1 ½” top spud, 3 ½” trap seal depth
  • ADA compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.19.12, ANSI A112.19.2, ANSI A117.1]

ASME Specifications: [ASME A112.19.12, ASME A112.19.2]

Adjustable: Yes

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

Brand Model Compatibility: Z6000AV-WS1 Flush Valve

CARB OTC LEED Compliant: No

CSA Certified: CSA B45

Coating: Powder Coated

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Spud Location: Top

Spud Size: 1-1/2 in

Tank Only - FEI: No

Toilet Bowl Height: 14-3/16 in

Toilet Bowl Length: 36-9/16 in

Toilet Bowl Width: 26-3/16 in

Toilet Installation: Wall Mount

Toilet Seat Included: Yes

Toilet Seat Shape: Elongated

Toilet Seat Type: Open Front

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Rear