1.6 gpf Toilet Tank in White

You last purchased this on
 
Zurn

AquaSense® 1.6 gpf Toilet Tank in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSense® 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #ZZ5560TNKPA
  • Item #3801581
  • Manufacturer Part #Z5560-TNK-PA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pressure-assisted flush boosts flushing power
  • Eco Flush™ technology provides high performance with an ultra-quiet flush
  • Water-saving 1.6 gpf conserves water
  • Easy-touch chrome-plated handle
  • 3-year limited warranty
  • Durable vitreous China resists stains and scratches
  • Chloramine-resistant valve seals and diaphragm
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI A112.19.2-2003
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
Z5650
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
AquaSense®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21 in
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
17-1/2 in
IAPMO Listed -:
No
Length:
21 in
MA Approved -:
Yes
Material:
Vitreous China
Origin:
Global
Sink Material:
Vitreous China
Tank Only:
Yes
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
No
Weight:
39 lb
Width:
10-1/2 in