1.6 gpf Toilet Tank in White
1.6 gpf Toilet Tank in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tank only, vitreous china
- Easy touch pneumatic handle actuation, with chrome plated finish
- Designed to maximize water savings, Zurn EcoVantage® dual-flush 1.6 gpf / 1.1gpf high efficiency toilet system is elongated and ADA height, offering innovative water saving solutions ideal for commercial applications.
- Includes bolt caps
Specifications
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- Height:
- 17-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 21 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Origin:
- Global
- Overall Length:
- 21 in
- Overall Width:
- 10-1/2 in
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes
- Weight:
- 39 lb
- Width:
- 10-1/2 in