Zurn 17 ga Cast Brass P-Trap with Cleanout Polished Chrome

ZZ870

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes die-cast nuts and shallow escutcheon

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Male
Gauge
17
IAPMO Listed
Yes
Inside Diameter
1-1/4 in
Inside Diameter 2
1-1/4 in
Material
Cast Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday