2-1/2 in. Back to Back Lavatory Carrier

You last purchased this on
 
Zurn

2-1/2 in. Back to Back Lavatory Carrier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

2-1/2 in. Back to Back Lavatory Carrier

  • Fast #
  • Part #ZZ1231D
  • Item #1132411
  • Manufacturer Part #Z1231D
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rectangular uprights with welded feet
  • Requires Certification

Specifications

Depth:
2-1/2 in
Hardware Included:
No
Height:
36 in
Length:
3-1/4 in
Material:
Steel, Cast Iron
Product Type:
Lavatory Carrier
Weight Capacity:
250 lb