Zurn
2-1/2 in. Clamping Collar for Z125-89 Roof Drain
Part #ZP12589 | Item #7876523 | Manufacturer Part #P125-89
$
95.04
EACH
Brand Model Compatibility:
Z125-89 Roof DrainProduct Details
- Water Dam replaces clamp collar
- Durable construction stands up to tough environments
- Design accommodates new construction and retrofit applications
- Replacement/Repair Part - Cast Iron Water Dam Only
- 1-year limited warranty
Documents
Specifications
Application: Commercial
Brand Model Compatibility: Z125-89 Roof Drain
Diameter: 2-1/2 in
Drain Component Type: Clamping Collar
MA Approved: No
Origin: Global