2-1/2 in. Lavatory Carrier

Part #ZZ1231  |  Item #239421  |  Manufacturer Part #Z1231

Call for Pricing EACH

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Rectangular uprights with welded feet
  • Concealed arm carrier system
  • For wall hung lavatories
  • Load capacity of 250 pounds

Specifications

Depth: 2-1/2 in

Hardware Included: No

Height: 36 in

Length: 4 in

Material: Steel

Product Type: Lavatory Carrier

Weight Capacity: 250