2-1/2 in. Single Lavatory Carrier
2-1/2 in. Single Lavatory Carrier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dura-coated rectangular steel uprights with welded feet
- Uses floor-mounted upright wall-hung lavatories
- Concealed arm carrier system
- Installed behind a blocked wall
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Kohler Brenham™K-1997 Sink, Kingston™ K-2005 Sink, Soho® K-2084 Sink
- Depth:
- 2-1/2 in
- Hardware Included:
- No
- Height:
- 36 in
- Material:
- Steel
- Product Type:
- Lavatory Carrier
- Weight Capacity:
- 250 lb