Zurn 2 - 3 in. PVC Drain with Chrome Square Top

ZFD2254NH2

Fits Pipe Size

2 in - 3 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 4 1/4" Round, Stainless Steel Strainer
  • Adjustable head to meet finished floor elevations
  • Recommended in showers where a membrane is generally used

SPECIFICATIONS

ADA Compliant
No
Color Finish Category
Blues
Drain Base Height
5 in
Drain Base Material
Brass
Fits Pipe Size
2 in - 3 in
Grate Color Finish
Light Blue
Grate Diameter
7 in
Length
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday