2-7/8 in. Sediment Bucket
2-7/8 in. Sediment Bucket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Keeps large sediment from entering the drain
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 4 in
- Diameter:
- 2-7/8 in
- Drain Component Type:
- Sediment Bucket
- Faucet Material:
- Stainless Steel
- Height:
- 1-5/8 in
- IAPMO Listed -:
- No
- Length:
- 4 in
- Material:
- Stainless Steel
- Origin:
- Domestic
- Sink Material:
- Stainless Steel
- Weight:
- .15 lb
- Width:
- 4 in