2 in. Cast Iron No-Hub Shower Drain with 5 in. Round Chrome Plated Strainer
2 in. Cast Iron No-Hub Shower Drain with 5 in. Round Chrome Plated Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Recommended in showers where a membrane is generally used
- Adjustable head to meet finished floor elevations
- Durable construction stands up to tough environments
- 1-year limited warranty
- The FD2254 series of drains comes with multiple strainer and outlet options to meet any jobsite need
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Adjustable:
- Yes
- CSA Certified:
- IAPMO
- Depth:
- 6-3/8 in
- Drain Base Height:
- 4-3/4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Polished Chrome
- Grate Diameter:
- 6-3/8 in
- Height:
- 4-3/4 in
- IAPMO Listed -:
- No
- Length:
- 6-3/8 in
- MA Approved -:
- Yes
- Origin:
- Global
- Weight:
- 6.05 lb
- Width:
- 6-3/8 in
- cUPC Certified:
- Yes