Zurn

2 in. Cast Iron Push-On Floor Drain Body with Tamper Proof

Part #ZLCC2P  |  Manufacturer Part #LC-C2P

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Push on 2" floor drain with cast iron body
  • Innovative patent-pending rough-in cover protects and allows for post-pour adjustment
  • Patented features improve aesthetics and sanitation – no ponding
  • Universal design – can be used as floor drain, cleanout, and roof drain
  • Threaded body allows for applications with and without waterproof membrane
  • All cast iron drain body
  • Integral 1/2" trap primer with steel plug

Specifications

Adjustable: No

Drain Base Height: 4-19/50 in

Fits Pipe Size: 2 in

Grate Diameter: 8 in

IAPMO Listed: No

Width: 8 in