2 in. Cast Iron Roof Drain
2 in. Cast Iron Roof Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral roof sump receiver
- Cast iron clamp device is provided to ensure strength and stability necessary for a water-tight seal
- This unique drain offers connections for an overflow drain pipe to protect the roof from overflow conditions
- Overflow dome comes standard
- Cast iron dome strainer comes standard
- Comes standard with a durable Dura-Coated cast iron body
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Height:
- 3-7/8 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8-1/8 in
- Drain Grate Material:
- Cast Iron
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 2 in
- IAPMO Listed -:
- No
- Width:
- 19 in