Zurn

2 in. Floor Drain with Tamper Adjustable Top Gasket

Part #ZZ4152NLPTCLTOP  |  Manufacturer Part #Z415-2NL-P-TC-L/TOP

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: No

Drain Base Height: 3-22/25 in

Fits Pipe Size: 2 in

Grate Color Finish: Cast Iron

Grate Diameter: 8-3/8 in

IAPMO Listed: No

Width: 8-19/50 in