2 in. Threaded x No Hub Cast Iron Adapter
2 in. Threaded x No Hub Cast Iron Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Converts IP connection to no-hub
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- No Hub
- End Connections:
- Threaded x No Hub
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Adapter
- Height:
- 3-1/2 in
- Material:
- Cast Iron
- Origin:
- Global
- Weight:
- 1 lb