2 in. No Hub Cast Iron Cleanout
2 in. No Hub Cast Iron Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dura-coated cast iron body
- Adjustable type, extra heavy-duty cleanout
- Compatible with inside caulk, no-hub, and neo-lock connection types
Specifications
- Adjustable:
- Yes
- Application:
- Extra-Heavy Duty
- Cover Material:
- Cast Iron
- Cover Shape:
- Round
- Drain Base Height:
- 4-3/4 in
- Fits Pipe Size:
- 2 in
- Origin:
- Global
- Outlet Type:
- No Hub
- Plug Included:
- No