Zurn
2 in. No Hub Cast Iron Cleanout
Part #ZZN14002NH | Item #525652 | Manufacturer Part #ZN1400-2NH
Fits Pipe Size
Product Details
- Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
- Compatible with inside caulk, No-Hub and Neo-Loc connection types
- Adjustable type, extra heavy-duty cleanout
Documents
Specifications
Adjustable: Yes
Application: Retail
Color Finish: Nickel
Color Finish Category: Nickel Tones
Cover Material: Nickel Bronze
Cover Shape: Round
Depth: 4-1/8 in
Drain Base Height: 4-3/4 in
Drain Base Material: Cast Iron
Drain Base Width: 4-1/8 in
Faucet Material: Plastic
Fits Pipe Size: 2 in
Height: 5-5/8 in
Length: 4-1/8 in
Material: [Cast Iron, Plastic, Nickel Bronze]
Outlet Type: No Hub
Overall Length: 4-1/8 in
Overall Width: 4-1/8 in
Plug Diameter: 4-13/100 in
Sink Material: Cast Iron
Weight: 7
Width: 4-1/8 in