2 in. No Hub Cast Iron Floor Drain
Z415N 2 in. No Hub Cast Iron Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dura-coated cast iron body with bottom outlet, and dura-coated, polished bronze, or polished nickel bronze top available
- Provides installation and rework savings with Zurn's patented contractor solutions
- Combination invertible membrane clamp and adjustable collar
- Type N dura-coated cast iron light-duty strainer with deep flanged grate
Specifications
- Adjustable:
- Yes
- Application:
- Commercial
- Collection:
- Z415N
- Construction:
- Membrane
- Depth:
- 8-1/2 in
- Drain Base Height:
- 3-13/16 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8-3/8 in
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 8 in
- Grate Shape:
- Round
- Height:
- 4-3/4 in
- Length:
- 8-1/2 in
- Origin:
- Global
- Outlet Type:
- No Hub
- Weight:
- 8.8 lb
- Width:
- 8-1/2 in