2 in. Push On Cast Iron Cleanout
2 in. Push On Cast Iron Cleanout
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dura-coated cast iron body
- Adjustable type, extra heavy-duty cleanout
- Compatible with inside caulk, no-hub, and neo-lock connection types
Specifications
- Adjustable:
- Yes
- Application:
- Retail
- Cover Material:
- Cast Iron
- Cover Shape:
- Round
- Depth:
- 4-1/8 in
- Drain Base Height:
- 4-3/4 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 4-1/8 in
- End Connection 1:
- Neo Loc
- End Connections:
- Neo Loc
- Faucet Material:
- Metal
- Fits Pipe Size:
- 2 in
- Height:
- 6-1/4 in
- Length:
- 4-1/8 in
- Material:
- Cast Iron, Plastic
- Origin:
- Global
- Outlet Type:
- Push On
- Overall Length:
- 4-1/8 in
- Overall Width:
- 4-1/8 in
- Plug Diameter:
- 4-13/100 in
- Plug Included:
- No
- Sink Material:
- Cast Iron
- Weight:
- 7.9 lb
- Width:
- 4-1/8 in