2 in. Push On Cast Iron Floor Drain
2 in. Push On Cast Iron Floor Drain
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Combination invertible membrane clamp and adjustable collar
Specifications
- Adjustable:
- Yes
- Construction:
- Membrane
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- IAPMO Listed -:
- Yes
- Origin:
- Global
- Outlet Type:
- Push On