Zurn

2 in. Push On Cast Iron Floor Drain

Part #ZZ4152NLPLTOP  |  Manufacturer Part #Z415-2NL-P-L/TOP

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: Yes

Construction: Membrane

Drain Base Height: 5-3/4 in

Drain Base Material: Cast Iron

Fits Pipe Size: 2 in

IAPMO Listed: No

Outlet Type: Push On

Width: 8-1/2 in