2 - 3 in. Push On Plastic Nickel Bronze Shower Drain
LC® 2 - 3 in. Push On Plastic Nickel Bronze Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 5 3/16-inch round, nickel bronze top
- Beveled clamping collar provides easier subfloor installation
- Durable construction stands up to tough environments
- Connection designed to fit over 2-inch and inside 3-inch schedule 40 DWV pipe
- 1-year limited warranty
- Adjustable head to meet finished floor elevations
- Recommended in showers where a membrane is generally used
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Adjustable:
- Yes
- CSA Certified:
- IAPMO
- Collection:
- LC®
- Construction:
- Membrane
- Drain Base Height:
- 3-11/16 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 2 in - 3 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 5-3/16 in
- Grate Shape:
- Round
- MA Approved -:
- Yes
- Origin:
- Global
- Outlet Type:
- Push On