24 in. Adjustable Vertical No-Hub Carrier
24 in. Adjustable Vertical No-Hub Carrier
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features 2" vent
- Back outlet fixture support
- Vertical, siphon jet
- Load capacity of 300 pounds
- No-hub connection
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Depth:
- 11-1/2 in
- Faucet Material:
- Metal
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed -:
- No
- Length:
- 11-1/2 in
- Material:
- Cast Iron
- Sink Material:
- Cast Iron
- WaterSense Labeled:
- No
- Weight:
- 80 lb
- Width:
- 13-7/8 in