24 in. Ductile Iron Flo Thru Slotted Grate in Black (Closing End)
24 in. Ductile Iron Flo Thru Slotted Grate in Black (Closing End)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from ductile iron
- Rated as special duty
- Durable construction stands up to tough environments
- 1-year limited warranty
- Grate conforms to DIN rating of E and is H-20 Load Rated
Specifications
- ASTM:
- ASTM A-536
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 23-2/5 in
- Drain Component Type:
- Grate
- Grate Style:
- Full
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Origin:
- Global
- Weight:
- 30.75 lb
- Width:
- 11-1/10 in