Zurn 25 gpm 17 in. Light Grease Interceptor

ZGT270025

Flow Rate

25 gpm
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared

SPECIFICATIONS

Color Finish
Grey
End Connection 1
No Hub
Fitting Size 1
3 in
Fitting Sizes
3 in
Flow Rate
25 gpm
Height
17 in
Length
26-1/8 in
Material
Steel
Width
19-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday