28 x 22 x 16-3/4 in. Wall Mount Healthcare Sink in White
This product has been replaced by
Manufacturer Part #Z5468-AM
28 x 22 x 16-3/4 in. Wall Mount Healthcare Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 25 in
- IAPMO Listed -:
- No
- Length:
- 31 in
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 28 in x 22 in x 16-3/4 in
- Sink Installation Type:
- Wall Mount
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 28 in x 22 in x 16-3/4 in
- Width:
- 22 in