28 x 28 x 13 in. Floor Mount Cast Iron Floor Sink

You last purchased this on
 
Zurn

28 x 28 x 13 in. Floor Mount Cast Iron Floor Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

28 x 28 x 13 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZ5850
  • Item #3632545
  • Manufacturer Part #Z5850
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fluted bottom channels speed drainage
  • Floor mounted design with 8” front curb eliminates the need to lift mop bucket to a traditional sink height
  • Glossy, enamel-coated cast iron is easy to clean
  • 3-year limited warranty
  • Angled shape fits neatly in corner
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.1
CSA Certified:
CSA B45.2
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30 in
Faucet Material:
Metal
Fitting Sizes:
3/4 in x 1 in
Height:
16 in
Length:
30 in
MA Approved -:
Yes
Material:
Cast Iron
Number of Holes:
No Hole
Origin:
Global
Sink Bowl Size:
28 in x 28 in x 13 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size, Overall:
28 in x 28 in
Type:
ZZ5850
WaterSense Labeled:
No
Weight:
210 lb
Width:
30 in
cUPC Certified:
Yes