60 lb Oil and Sediment Interceptor

You last purchased this on
 
Zurn

Z1189 Series 60 lb Oil and Sediment Interceptor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Z1189 Series 60 lb Oil and Sediment Interceptor

  • Fast #
  • Part #ZZ1189604IP
  • Item #4461144
  • Manufacturer Part #Z1189-60-4IP
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Heavy-duty removable grates
  • Area drain with oil separator
  • 100% steel construction coated with acid resistant epoxy
  • Requires Certification

Specifications

Capacity:
60 lb
Coating:
Corrosion Resistant
Collection:
Z1189 Series
Depth:
29-1/8 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Size 2:
4 in
Fitting Sizes:
2 in x 4 in
Height:
25-1/4 in
Installation Type:
Above Floor
Length:
29-1/8 in
Material:
Fabricated Steel
Origin:
Domestic
Overall Length:
29-1/8 in
Overall Width:
12-3/8 in
Product Type:
Interceptor
Weight:
175 lb
Width:
12-3/8 in