3-3/4 in. Lavatory Carrier
3-3/4 in. Lavatory Carrier
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Uses floor-mounted upright
- For wall hung lavatories
- Plate type carrier system
- 200 lb. load capacity
Specifications
- Adjustable:
- Yes
- Coating:
- Dura-coated
- Depth:
- 3-3/4 in
- Hardware Included:
- No
- Height:
- 36 in
- Installation Type:
- Floor Mount
- Length:
- 6 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Plate Type System
- Weight Capacity:
- 200 lb