3-3/8 in. Drain Height Extension Kit
3-3/8 in. Drain Height Extension Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cost is less than 2% of correcting the drain finish through conventional methods
- Fast and easy installation
- Reduces liability issues by eliminating uneven drain safety issues
- Made in the USA
Documents
Specifications
- Diameter:
- 3-3/8 in
- Diameter - Inside 1:
- 3-3/8 in
- Drain Component Type:
- Extension Kit
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic