Zurn

3-Hole Wall Mount Lavatory Sink with Half Pedestal and Center Drain in White

Part #ZZ5344PED  |  Manufacturer Part #Z5344-PED

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall hung lavatory with rear overflow for use with concealed arm carrier systems and half pedestal
  • Faucet holes for single or 4" centers
  • Three year warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2-2003

CARB OTC LEED Compliant: No

CSA Certified: CSA B45

Center Size: 8 in

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

IAPMO Listed: No

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 21-1/2 in x 18-1/4 in x 6-3/8 in

Pedestal Only - FEI: No

Sink Installation Type: Undermount

Vessel Only - FEI: No